Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :T9FB2309928

MPN #: LUX-SSETPBK-OXL

OccuNomix LUX-SSETPBK-OXL Class 2 Black Bottom T-Shirt w/Pocket Orange, XL

Product Description
OccuNomix Class 2 Black Bottom T-Shirt w/Pocket, Orange

Trade in your safety vest for one of these high visibility ANSI class 2 safety shirts. The moisture wicking OccuNomix LUX-SSETPBK is made from lightweight birdseye mesh polyester fabric and has one left chest pocket. It also features a black bottom front to help hide dirt. Has front and back silver reflective tape. Lightweight 3.8 oz. fabric provides comfort. T-shirts has left chest pocket. Complies to ANSI 107 Class 2 Standards.

PRICE
$11.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 2
Material100% ANSI Wicking Birdseye Polyester
GenderUnisex
DescriptionClassic Black Bottom Wicking Birdseye T-Shirt with Pocket
ColorOrange
Manufacturers Part NumberLUX-SSETPBK-OXL
Number of Pockets1
Primary UseHeat Stress Protection
BrandOccuNomix