Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2335125

MPN #: SBK104ACP

National Marker Janitorial Shadow Board Combo Kit,Green on White,General Purpose Composite-SBK104ACP

Product Description
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Ideal for basic maintenance and organizational use
  • Includes Shadow Board and hardware for mounting tools
  • Tool included are: Counter brush, angle & push brooms, handheld and upright dustpans
  • Lightweight, dual-layered aluminum with plastic core
  • Protected by Sign Muscle® liquid laminate
  • Temperature range of -60° to 180°


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight13 lbs
Thickness0.118 in

Product Details

Temperature Range-60° to 180° °F
IncludesTools
MaterialGeneral Purpose Industrial Grade Aluminum Composite
ColorGreen on White
Manufacturers Part NumberSBK104ACP
BrandAccuform