Features:
- Ideal for basic maintenance and organizational use
- Includes Shadow Board and hardware for mounting tools
- Lightweight, dual-layered aluminum with plastic core
- Protected by Sign Muscle® liquid laminate
- Temperature range of -60° to 180°
Weights & Dimensions
| Width | 30 in |
| Height | 68 in |
| Weight | 13 lbs |
| Thickness | 0.118 in |
Product Details
| Temperature Range | -60° to 180° °F |
| Material | General Purpose Industrial Grade Aluminum Composite |
| Color | Green on White |
| Manufacturers Part Number | SB104ACP |
| Brand | Accuform |