Features:
- Great for industrial, manufacturing & construction usage
- Includes Shadow Board and hardware for mounting tools
- Superior strength and rigidity
- Corrosion resistant
- Protected by Sign Muscle® liquid laminate
- Temperature range of -40° to 250°
Weights & Dimensions
| Width | 30 in |
| Height | 68 in |
| Weight | 14 lbs |
| Thickness | 0.08 in |
Product Details
| Temperature Range | -40° to 250° °F |
| Material | Industrial Grade Aluminum |
| Color | Green on White |
| Manufacturers Part Number | SB104AL |
| Brand | Accuform |