Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173281

MPN #: UT987002

Grosfillex® Java Wicker Stacking Barstool, Charcoal - Pkg Qty 2

Product Description
• ASTM tested and rated to 300 lbs. seating support
• Lightweight powder-coated aluminum legs for stackability
• UV resistant and easy to clean Discover the Java Stacking Barstool - a blend of classic wicker elegance and durable aluminum seat and legs. Lightweight and stackable, it's perfect for indoor or outdoor seating. With UV resistance and easy cleaning, this ASTM-tested design boasts Viro® high-quality wicker for timeless style and comfort.

Features:
  • The Java Stacking Barstool is a unique design that combines the beauty of an ergonomic wicker backrest with the durable functionality of aluminum seat & legs
  • Features lightweight powder-coated aluminum legs for ultra-stackability
  • UV resistant for years of service
  • Clean with a mild soap and water
  • Composition: Viro® high quality wicker Backrest, Aluminum Seat
  • Passes ASTM-B performance standards for commercial outdoor seating
PRICE
$1,098.00  Sold in packages of 2 / $549.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth21 in
Height45 in
Weight Capacity400 lbs
Weight11.6 lbs
Seat Width21-1/4 in
Seat Depth21 in
Seat Height30 in

Product Details

Assembly RequiredNo
TypeBar Stool
Frame Color FamilyCharcoal
StackableYes
Seat Color FamilyCharcoal
Package Quantity2
Frame MaterialAluminum
Arm TypeArmless
Manufacturers Part NumberUT987002
Seat MaterialAluminum
CollectionJava
BrandGrosfillex

Warranty

Warranty3 Years