Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172805

MPN #: UT925002

Grosfillex® Java Wicker Stacking Sidechair, Charcoal - Pkg Qty 16

Product Description
• ASTM tested to support 300 lbs. in commercial environments
• UV-resistant for longevity and easy to clean

• Viro® high quality wicker Viro® is a registered trademark of P.T. Polymindo Permata Elevate your restaurant with the Java Stacking Sidechair. Its ergonomic wicker backrest and strong fiberglass-reinforced resin provide unmatched style and durability. Perfect indoors or out, UV-resistant for longevity. Stackable, ASTM tested, and easy to clean. Discover the Viro® wicker quality that enhances your space.

The Java Stacking Sidechair is a unique design that combines the beauty of an ergonomic wicker backrest with the durable functionality of fiberglass reinforced resin.

Features:
  • UV resistant for years of service
  • Stackable for convenient storage
  • Clean with a mild soap and water
  • Polypropylene and Fiberglass Seat
  • Passes ASTM-B performance standards for commercial outdoor seating
PRICE
$2,239.20  Sold in packages of 16 / $139.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth19 in
Height32-3/4 in
Weight Capacity400 lbs
Weight9 lbs
Seat Width18-3/4 in
Seat Depth19 in
Seat Height18-1/2 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyCharcoal
StackableYes
Seat Color FamilyCharcoal
Package Quantity16
Frame MaterialResin
Arm TypeArmless
Manufacturers Part NumberUT925002
Back StyleSolid Back
Seat MaterialResin
CollectionJava
BrandGrosfillex

Warranty

Warranty3 Years