The Frog Furnishings Outdoor Traditional Ottoman was built to provide the ultimate in comfort and may be used with any of the Adirondack Chairs Frog Furnishing manufactures. The entire ottoman is made from Frog Furnishing's 100% Recycled Plastic making it maintenance free. The entire product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first.
Frog Furnishings Traditional Adirondack Recycled Plastic Ottoman, Red
Write a Review
|
Questions & Answers (0)
Product Description
Frog Furnishings Recycled Plastic Traditional Adirondack Ottoman, Red
The Frog Furnishings Outdoor Traditional Ottoman was built to provide the ultimate in comfort and may be used with any of the Adirondack Chairs Frog Furnishing manufactures. The entire ottoman is made from Frog Furnishing's 100% Recycled Plastic making it maintenance free. The entire product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first.
Please Click Here For Additional Outdoor Chairs
The Frog Furnishings Outdoor Traditional Ottoman was built to provide the ultimate in comfort and may be used with any of the Adirondack Chairs Frog Furnishing manufactures. The entire ottoman is made from Frog Furnishing's 100% Recycled Plastic making it maintenance free. The entire product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 16 in |
| Weight | 18 lbs |
Product Details
| Type | Adirondack Chair Ottoman |
| Material | Resinwood |
| Color | Red |
| Manufacturers Part Number | PB ADTRAOTRED |
| Indoor/Outdoor | Outdoor |
| Brand | Frog Furnishings |