JET JCT-1605 Floor Sand Rammer 30 CFM 700 BPM 90 PSI
Write a Review
|
Questions & Answers (0)
Product Description
JET® Sand Rammers are available in bench and floor models. The bench models deliver fast, powerful blows for ramming small, medium and large forms. The floor models deliver maximum power with slow, powerful blows that efficiently and quickly compact all types of backfill. Each model is ergonomically designed providing greater ease of handling with reduced operator fatigue Front end seal protect the piston from excessive dirt and debris extending tool life Maximum power with slow, powerful blows for compacting large sand molds Highly efficient way to quickly compact all types of backfill and sandal Steel cylinder housing for increased durability Front end seal protect the piston from excessive dirt and debris extending tool life Maximum power with slow, powerful blows for compacting large sand molds Highly efficient way to quickly compact all types of backfill and sandal Steel cylinder housing for increased durability
PRICE
$1,449.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 1/2 in |
| Stroke Length | 4-59/64 in |
| Bore | 1-1/4 in |
Product Details
| Blows per Minute | 700 BPM |
| CFM | 30 CFM |
| Noise Level | 107.4 |
| Description | Floor Sand Rammer |
| Manufacturers Part Number | JT9-550605 |
| PSI | 90 psi |
| Air Inlet Thread Size (NPT) | 1/2" in |
| BPM | 700 |
| Brand | JET |