EMAX EATHM10S1P, Ind. Composite Vibration Dampening Extended Air Hammer-2100 BPM, 16 CFM, 1/4" Inlet
Write a Review
|
Questions & Answers (0)
Product Description
Composite Body Vibration-Dampening Industrial Grade Air Hammer, EMAX EATHM10S1P, is the perfect tool for tackling all extreme automotive & industrial jobs at home, in the shop or garage, even on the job-site. Whether it's exhaust system work, metal shearing, front end work, bolt cutting or driving bushings, EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. It's lightweight composite body and special vibration dampening design reduces shock up to 30% minimizing fatigue to the user while not compromising maximum durability. This workhorse also utilizes an elongated piston & cylinder to produce a longer stroke which generates 2100 powerful BPM. For optimum control and comfort, this tool has an ergonomic handle design and TPR anti-vibration grip with a comfort- touch trigger. An internal muffler minimizes exhaust sound reducing sonic fatigue to user. EMAX construction incorporates industrial ball bearing construction and heat-treated internal cylinder, piston & valves for optimum performance & extended tool life. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Weight | 4 lbs |
| Stroke Length | 3-3/5 in |
| Bore | 3/4 in |
| Shank Size | 7 in |
| Stroke | 3-3/5 in |
Product Details
| Blows per Minute | 2100 BPM |
| Type | Composite Pistol Grip Air Hammer |
| CFM | 16 CFM |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Pistol Grip Air Hammer |
| Handle Type | Ergonomic Handle Design With Comfort Trigger |
| Style | Composite Pistol Grip Air Hammer |
| Description | Composite Vibration Dampening Extended Air Hammer |
| Manufacturers Part Number | EATHM10S1P |
| Duty | Industrial |
| PSI | 90 psi |
| Housing Material | Aluminum |
| BPM | 2100 |
| CFM @ 90 PSI | 16 CFM |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |