JET® JDP-20EST-460-PDF, 20" EVS Geared Head Drill Press w/Tapping & Power Downfeed 460V
Write a Review
|
Questions & Answers (0)
Product Description
The 20'' JET JDPE-20EVS-PDF EVS drill press produces high torque at all speeds in both forward and reverse necessary for a wide range of operations. Engineered to maximize output the 20'' EVS drill press includes a three speed power down feed for heavy drilling applications and is capable of running from 50 to 2000 RPMs
PRICE
$9,609.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42.5 |
| Width | 27.16 in |
| Height | 78.74 in |
| Weight | 847 lbs |
Product Details
| Style | Drill Press |
| Type | Variable Speed |
| Motor Voltage | 460 V |
| Phase | 3 |
| Manufacturers Part Number | JT9-354246 |
| Motor Horsepower | 2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |