Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3253996

MPN #: 7190020

Globe Scientific™ Jerrican, Rectangular with Handle, HDPE, White PP Screwcap, 20 Liter

Product Description
Diamond RealSeal™ plastic jerricans from Globe Scientific™ provide efficient storage, simple transport, and easy dispensing of large liquid volumes in and around the laboratory. Rugged and durable high-density polyethylene construction make Diamond RealSeal™ jerricans highly resistant to chemicals, rustproof and molded graduations provide approximate volumes in liters and gallons. Rectangular design and low center of gravity provide efficient and stable liquid storage, while the angled spout and molded-in handle facilitates easy pouring.

Like Diamond RealSeal™ laboratory bottles and carboys, Diamond RealSeal™ jerricans are precision molded from virgin resins for consistent wall thickness and smooth interior and exterior surfaces. The jerricans include leakproof polypropylene caps that are engineered with an integral seal ring for leak proof closure.

Features:
  • Safe for freezer storage down to -100°C
  • Resistant to most corrosives and suitable for a wide variety of laboratory uses
  • Material: Polyethylene (HDPE), Polypropylene (PP) Cap


PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-13/16
Width9-5/8 in
Height18-7/16 in

Product Details

TypeJerricans
Capacity20
MaterialHDPE/Polypropylene
Package Quantity1
ColorWhite
Manufacturers Part Number7190020
BrandGlobe Scientific