Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
JET

Model # :WB535704

MPN #: JT9-716300

JET JT9-716300 JDP-17 3/4HP 115V 17" Drill Press

Product Description

The Jet JDP-17, 17" Floor Drill Press, 5/8" Capacity, 3/4HP, 16 Speed in Woodworking, Drill Presses

Introducing the new JET JDP-17, 17' Drill Press. From a full 5' of spindle travel to the sturdy cast iron head with a poly v-belt drive system, this drill press is designed to perform. This drill press also features a long-lasting, built-in LED work light to provide direct lighting while reducing shadows. A large 14" x 19" work table provides plenty of support with an edge designed for easy clamping.

  • Spindle travels a full 5' with one revolution of the handle
  • Large 14" x 19" precision ground work table features twin T-slot grooves and 4 table slots to accommodate any project
  • One-handed belt tensioning allows for rapid speed changes
  • Power switch features a safety key and large, paddle-style off button
  • Integrated depth stop makes repetitive drilling quick and easy
  • Xacta-X laser system easily identifies the drill center
  • Long-lasting, built-in LED work light reduces shadows
  • Table edge lip designed to make clamping easy
  • Replaceable MDF table insert
  • Large cast iron base provides stability
  • See price in cart

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight187 lbs
    Table Size (L x W)14 X 19 in
    Swing16-7/8 in
    Base Size (W x D x H)20 X 12-5/8 in
    Chuck Size5/8 in
    Column Diameter3-5/32 in
    Spindle Travel5 in
    Max Spindle Distance to Table30 in
    Spindle Distance To Base46-1/2 in

    Product Details

    TypeDrill Press
    Prewired Voltage115 V
    Table Tilt90 Left, 90 Right °
    Motor Amps9 A
    Number of Spindle Speeds16
    StyleFloor
    Motor Voltage115 V
    Phase1
    Manufacturers Part NumberJT9-716300
    Motor Horsepower3/4 HP
    Spindle TaperMT-2
    BrandJET

    Warranty

    Warranty5 yr