Jet JTM-4VS 203 DRO & X & Y & Z PWRFD
Write a Review
|
Questions & Answers (0)
Product Description
Jet® Milling Machines, JTM-4VS 203 DRO & X & Y & Z Powerfeed
Jet® JTM-4VS Milling Machines are ideal for cutting and shaping metal and other material. Motor is 3HP, 230/460V, 3Ph, Prewired 230V, Prewired 230V. Machines feature meehanite casting for long lasting durability. Chrome-plated motor shaft with lower bearing support. Large diameter quill is chromed. One-piece quill pinion and shaft. Precision bored and honed milling head. High-precision class 7 spindle bearings. Internally cooled spindle head. Heavy-duty splined motor drive. Three-stage power downfeed with automatic stop. Locks on all movable surfaces. Heavy-duty spindle brake. Precision hardened and ground ways and table. Adjustable gibs throughout. Internal coolant tank built into casting base for use with coolant system (coolant pump not included). One-shot lubrication system. Tolerance test sheet, way covers, draw bar and tool box with tools included.
PRICE
$24,309.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 10 x 54 in |
| Table Longitudinal Travel | 34 in |
| Table Cross Travel | 12 in |
Product Details
| Powerfeed | X, Y & Z-Axis |
| Motor Voltage | 230/460 V |
| DRO | Acu-Rite 203 |
| Phase | 3 |
| Manufacturers Part Number | JT9-690099 |
| Motor Horsepower | 3 HP |
| Prewired | 230V |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
Warranty
| Warranty | 2 yr |