Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503740

MPN #: JT9-690160

Jet JTM1050 W / AC 3 AX&TPFA-2X&TPFA-2Y&TPFA-2Z

Product Description

Jet JTM1050 W/ AC 3 AX&TPFA-2X&TPFA-2Y&TPFA-2Z

The JET JTM-1050 features Meehanite castings, a heavy-duty hardened and ground 10ö x 50ö table, and high precision class 7 precision bearings support the spindle. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

  • Meehanite casting
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finish on dials
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearing
  • Spindle head is internally cooled
  • No fuse breaker power connection
  • Heavy duty motor drive
  • Chrome plated motor shaft with bearing support at end
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle break
  • Locks on all movable surfaces
  • Hardened and ground square vertical knee ways and cross ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


PRICE
$27,319.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)10 x 50 in
Table Longitudinal Travel35 in
Table Cross Travel15-1/4 in

Product Details

Motor Voltage230/460 V
Phase3
Manufacturers Part NumberJT9-690160
Motor Horsepower3 HP
Prewired230V
PowerfeedX, Y & Z-Axis
Quill Down Feed Rates (IPR).0015 - .003 - .006
BrandJET

Warranty

Warranty2 yr