JET® GH-1440-1 14" x 40" Gear Head Lathe with Acu-Rite 203 DRO, 230V
Write a Review
|
Questions & Answers (0)
Product Description
TheJET® GH-1440-1 14" x 40" Gear Head Engine Latheis designed to help shops do more per shift with safer operation, clean containment, and dependable turning performance. Whether used in production machining, repair work, fabrication, or training environments, this machine balances power, capacity, and operator-focused safety. At the heart of the GH-1440-1 is a 3 HP, 1-phase motor driving an 8-speed gear head system with spindle speeds ranging from 90–1800 RPM, delivering consistent torque for turning, facing, drilling, boring, threading, grooving, and parting operations. The 2" spindle bore increases bar capacity, reduces secondary operations, and expands the range of workpieces your shop can handle. A D1-5 spindle nose supports secure chuck mounting and industrial rigidity.
PRICE
$21,989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76-5/8 in |
| Width | 33-1/2 in |
| Height | 63 in |
| Weight | 1804 lbs |
| Distance Between Centers | 40 in |
| Spindle Bore | 2 in |
| Swing Over Bed | 14 in |
| Swing Through Gap | 20-5/16 in |
| Swing Over Cross Slide | 8-11/16 in |
Product Details
| Spindle Mount | D1-5 |
| Style Type | Engine Lathe |
| Style | Geared Head |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Phase | 1 |
| Manufacturers Part Number | JT1-3270 |
| Motor Horsepower | 3 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |