Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :T9AB3774252

MPN #: JT1-3307

JET® GH-1880ZX Large Spindle Bore Gear Head Lathe with Acu-Rite 203 DRO & Taper Attachment Kit

Product Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety. Features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty.

Features:
  • Full length splashguard with integrated CNC-style worklight
  • Steady and follow rest with roller bearings
  • Bed ways are induction hardened and ground for durability


PRICE
$58,635.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length136 in
Width44 in
Height66 in
Weight6590 lbs
Distance Between Centers83-1/2 in
Spindle Bore3-1/8 in
Swing Over Bed18 in
Swing Through Gap25-5/8 in
Swing Over Cross Slide12 in

Product Details

Spindle MountD1-8
Style TypeEngine Lathe
StyleLarge Spindle Bore
Motor Voltage230/460 V
DROAcu-Rite 203
Phase3
Manufacturers Part NumberJT1-3307
Motor Horsepower10 HP
Collet CloserNo
Taper AttachmentYes
BrandJET

Warranty

Warranty2 yr