Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535706

MPN #: JT9-717520

JET JT9-717520 JCDC-2 2HP 230V Cyclone Dust Collection System

Product Description

The Jet JCDC-2 Cyclone Dust Collector, 2HP, 1Ph in Woodworking, Dust Collectors

Are you ready to get more from your dust collector? The Cyclone Dust Collector Collection from JET delivers the efficiency you've been waiting for. With a direct mount filter, a radio frequency remote control and a large collection bin these dust collectors take your shop's capabilities to a new level. Upgrade to a JET Cyclone Dust Collector and experience The Power of Efficiency.

  • The cyclone's two stage separation provides more working CFM than comparable horsepower single stage units
  • Heavy debris is pulled down to collection drum before debris stream reaches the filter, providing constant suction
  • Direct mounted filter eliminates inefficiencies from ridged flex hosing and bends
  • Fine dust particles are filtered through pleated material that captures even the smallest particles down to 1 micron and below
  • Heavy debris is captured in a 30 gallon drum with quick release levers and independent casters for quick emptying
  • Included radio frequency remote control works from up to 50 feet away
  • Remote timer settings allows system to run for 2, 4, 6, or 8 hours before automatic shutoff
  • Double paddle manual cleaning system quickly cleans the pleated filter
  • Swivel casters make it easy to move the unit around the shop
  • PRICE
    $2,549.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50-5/8 in
    Width25-7/8 in
    Height72-1/4 in
    2 Hose Connection Diameter4 in
    Air Inlet6,4 in
    Particle Size1 mic
    Collection Bag Capacity7.35 ft³
    1-Hose Connection Diameter6 in
    Impeller Diameter14-1/2 in

    Product Details

    Prewired Voltage230 V
    Phase1
    Manufacturers Part NumberJT9-717520
    Motor Horsepower2 HP
    BrandJET
    Number of Air Inlets2
    TypeDust Collection System
    Static Pressure (Inches of Water)2.52 in
    Remote ControlYes
    Amperage9 A
    Sound Rating76
    Number of StagesTwo
    Voltage230 V
    Dust Collector TypeCanister
    Max Airflow938 CFM

    Warranty

    Warranty5 yr