Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2242012

MPN #: JT9-690628

JET JTM-1050EVS2/230Mill-3-Axis Acu-Rite 200S DRO(Knee)-X,YandZ-Axis Powerfeeds - JT9-690628

Product Description

Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty

Features:
  • JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention
  • Swing away control box houses an e-stop and puts all controls at the operators fingertips
  • The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor
  • Automatic oiler releases 3 to 6 cc/cy of lubrication at adjustable time intervals
  • For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups
  • The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories
  • CSA/CUS Certified
  • Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications
  • Spindle head is internally cooled extending bearing, belt and motor life
  • Table and ways are hardened up to 54 HRC and precision ground for greater accuracy
  • The X and Y-Axis are coated with Turcite-B for reduced vibration and smooth movements
  • Swing away safety shield
  • LED work lamp
  • Chip pan
  • Dual locks on all moveable surfaces
  • Way covers
  • Drawbar
  • Tool box with tools
Specifications:
  • Digital Readout: Acu-Rite 200S
  • Number Of Axis: 3 (Knee)
  • Powerfeed: X, Y And Z-Axis
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W) (In.): 10 x 50
  • Quill Diameter (In.): 3-3/8
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 60 - 4,500
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel (In.): 5
  • Head Movement: 90°R & L 45° F & B
  • Max Distance Spindle To Table (In.): 20-3/4
  • Distance Spindle To Column (Max.) (In.): 26-3/4
  • Distance Spindle To Column (Min.) (In.): 4-3/4
  • Collet Capacity: 1/8 - 7/8
  • Table Longitudinal Travel (In.): 35-1/3
  • Table Longitudinal Travel With Powerfeed (In.): 29-7/8
  • Table Cross Travel (In.): 14-3/4
  • T-Slots Number And Size (In.): 3 And 5/8
  • T-Slot Centers (In.): 2-1/2
  • Work Table Weight Capacity (Lbs.): 840
  • Travel Of Knee (In.): 16-1/8
  • Travel Of Ram (In.): 15-7/8
  • Saddle Width (In.): 11-1/2
  • Column Width (In.): 20
  • Inverter Type: Delta, B
  • Motor: 3 HP, 230V, 3Ph
  • Overall Dimensions (L x W x H) (In.): 66 x 63 x 87
  • Weight (Lbs.): 2,860
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

PRICE
$31,259.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)10 x 50 in
Table Longitudinal Travel35-1/3 in
Table Cross Travel14-3/4 in

Product Details

Motor Voltage230 V
DROAcu-Rite 200S (Knee)
Phase3
Manufacturers Part NumberJT9-690628
Motor Horsepower3 HP
PowerfeedX, Y & Z-Axis
BrandJET