ESD & Antistatic Control Devices
Type
Brand
Color
Price
Related Products
Magnetic Connection Between Wrist Band and Coil Cord Eliminates intermittent failures, extends lifespan, and maintains a 1-5 pound perpendicular breakaway force. 360° Rotation Between Wrist Band and Coil Cord Promotes comfort, freedom of motion, and reduced strain on the operator's wrist. Dual Wire Metal Expansion Wristband and Coil Cord Creates a redundant path-to-ground for an operator with resistance <3.5 X 10 7 ohms per the required limits of ANSI/ESD S20.20 for Method 1. Metal Expansion Wristband Medical Grade Series Stainless Steel Backplate and Links Creates a more reliable ...
Features: 12 Foot (18 Inches of Coils) Coil Cord used with a wristband to create a path-to-ground for an operator with resistance Magnetic Connection Between Wrist Band and Coil Cord superior electrical connection to eliminate intermittent failures of traditional snaps; extends the lifespan of the wrist strap. Maintains 1-5 pound release to prevent accidental disconnects and increased safety. Strain Relief Tests Over 1 Million Cycles; 62 Times The Minimum Requirement Per ESD S1.1 eliminates intermittent failures that occur with less durable cords and extends the lifespan of the wrist ...
Desco Adjustable Hook and Loop Wrist Stap 09078 with 6 Ft Coil Cord - Black Features: Non reactive, anti-microbial, anti-bacterial medical grade conductive strip reduces growth of mold, mildew, and fungus; the best choice for users with ultra sensitive skin. Return loop, quick, easy adjustment mechanism one size fits all; only one item number to purchase & stock. Sewn inner conductive surface with no exposed conductive materials on exterior provides added safety eliminating chance of providing inappropriate ground path. Molded plastic cover provides stable base for cord attachment. ...
Relaxed retraction strength black PVC More comfortable; will not interfere with wearer's movements. Superior strain relief tests in excess of 1,000,000 cycles, per ESD S1.1 - See Bending Life Test (exceeds by over 62 times the minimum requirement) Eliminates intermittent failures that occur with less durable single and dual wire cords. Banana plugs on both ends of coil cord Allows cart users to ground carts to common grounding point on bench. Superior banana plugs with patented* contour supported spring Fits into all standard banana jacks > 0.157" ID Greater retention force; cords won't ...
Features: Strain Relief Tests Over 1 Million Cycles; 62 Times The Minimum Requirement Per ESD S1.1 eliminates intermittent failures that occur with less durable cords and extends the lifespan of the wrist strap. Patented Spring Supported Contoured Banana Plug designed to prevent wear to banana springs that will leads to accidental disconnects from banana jacks. Right Angle Banana Design extends coil cord life by reducing fatigue at the strain relief of the banana plug and by reducing incidents of being struck by operator, chair and carts that damage the banana plug. Low Profile Snap ...