Hubbell Swing Boom W/ Floor Mounted Support & 190 Lbs Weight, 120"W, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Jib Kit-Heavy Duty Floor Mounted, 150 Lb. Cap. 10 Ft. Swing Boom 10 Ft. Column
Jib kits feature heavy duty I-beam booms or C-rail booms Vertical columns include pre-drilled, gusseted mounting bases. 50 lb. Capacity kits are available with either fixed or swing booms up to 18 ft. (5.4m) long .Columns available to 10 ft. (3.0m) high. Booms on 150 lb. and 300 lb. capacity jibs are mounted to top of column with tapered bearing and heavy-duty rollers allowing full 360 swing. Vertical columns for 50lb. capacity jibs also available separately.
Jib kits feature heavy duty I-beam booms or C-rail booms Vertical columns include pre-drilled, gusseted mounting bases. 50 lb. Capacity kits are available with either fixed or swing booms up to 18 ft. (5.4m) long .Columns available to 10 ft. (3.0m) high. Booms on 150 lb. and 300 lb. capacity jibs are mounted to top of column with tapered bearing and heavy-duty rollers allowing full 360 swing. Vertical columns for 50lb. capacity jibs also available separately.
PRICE
$4,105.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 120 in |
| Weight Capacity | 150 lbs |
| Weight | 190 lbs |
| Column Height | 10 ft |
| Boom Length | 10 ft |
Product Details
| Support Type | Floor Mounted |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | W15S-101000 |
| Brand | Hubbell |