Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell

Model # :WBB438530

MPN #: W5S-100902

Hubbell Swing Boom W/ Floor Mounted Support, 120"W, Beige

Product Description
Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Swing Boom on 9' Column

Jib kits feature heavy duty I-beam booms or C-rail booms Vertical columns include pre-drilled, gusseted mounting bases. 50 lb. Capacity kits are available with either fixed or swing booms up to 18 ft. (5.4m) long .Columns available to 10 ft. (3.0m) high. Booms on 150 lb. and 300 lb. capacity jibs are mounted to top of column with tapered bearing and heavy-duty rollers allowing full 360 swing. Vertical columns for 50lb. capacity jibs also available separately.

PRICE
$2,199.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Height108 in
Weight Capacity50 lbs
Weight90 lbs
Column Height9 ft
Boom Length10 ft

Product Details

Support TypeFloor Mounted
MaterialSteel
ColorTan
Manufacturers Part NumberW5S-100902
BrandHubbell