KFI Studios Jive 72"x 36" Bistro Table Set, 4 Natural Barstools, Maple Top/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Table and chair set-great for break areas, meeting or collaborative spaces. 36 x 72 bar height table with steel A frame base & four plywood shell stools with laminate surface
The Jive collection's simple minimalist design makes it a popular choice for hospitality and office spaces alike. The simple handhold detail allows for easy maneuverability during use or when stacking.
A contemporary trestle design, the Midtown table has a sturdy steel construction and approachable aesthetic, making Midtown a popular choice for just about any space.
The Jive collection's simple minimalist design makes it a popular choice for hospitality and office spaces alike. The simple handhold detail allows for easy maneuverability during use or when stacking.
A contemporary trestle design, the Midtown table has a sturdy steel construction and approachable aesthetic, making Midtown a popular choice for just about any space.
PRICE
$2,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 41 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 30 in |
| Base | 4 Legged |
| Table Top Thickness | 1-1/4 |
| Dining Table Height | 41 |
| Back Width | 16 in |
| Back Height | 4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Manufacturers Part Number | F3672-BMT3672-41-BK-10776-BR9333-NA-BK-4 |
| Collection | Midtown, Jive |
| Shape | Rectangle |
| Brand | KFI Studios |
| Top Color Family | Natural |
| Style | Table & Chair Set |
| Number of Seats | 4 |
| Seat Color Family | Natural |
| Description | Bistro Table Set |
| Frame Material | Steel |
| Leg Type | Steel A-Frame |
| Seat Material | Plywood/Laminate |
| Top Material | High Pressure Laminate |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Global Indoor Air Quality Gold |
| CAL 117 Certified | Yes |