JET JJ-6HHBT 6" Benchtop Jointer
Write a Review
|
Questions & Answers (0)
Product Description
The new JET 6" Benchtop Jointer provides a smooth and consistent cut surface thanks to its use of 14 carbide tipped Helical Head blades. Heavy duty cast iron tables and fully adjustable fence make for a premium cutting experience. Features include a fully adjustable cast iron fence, internal dust collection system and safety black and push stick. True helical cut with 14 Indexable Four- Sided Carbide Blades. Heavy duty Cast Iron Tables. Large Cast Iron Fence. Fully Adjustable fence with locking stops at +/- 45 tilt duel direction for beveling. Internal blower motor moves dust and chips away from motor and cutter head. Powerful 1HP 15 amp motor turns the cutter head at 10,000 RPM. Highly visible scale for accurate depth of cut adjustments. Front mounted toggle switch with removable safety key. Six inch jointing capacity in small footprint. Large dust collection bag with quick empty zipper.
PRICE
$1,375.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 28-5/8 x 6-1/4 in |
| Dust Port Outside Diameter (Front) | 2-1/2 in |
| Cutting Capacity (W x D) | 6 in |
| Cutterhead Diameter | 2 in |
| Fence Size | 22-3/4 x 4-3/8 in |
Product Details
| Fence Positive Stops Degrees | 45 |
| Number of Knives or Inserts | 14 Four-Sided Carbide |
| Prewired Voltage | -- V |
| Amperage | -- A |
| Cuts per Minute | Continuos |
| Style | Benchtop |
| Type of Cutterhead | Helical |
| Fence Tilt Degrees | +/- 45 ° |
| Voltage | 115 V |
| Phase | Single |
| Description | Benchtop Jointer |
| Manufacturers Part Number | JT9-718600 |
| Motor Horsepower | 1 HP |
| Cutterhead Speed | 10,000 rpm |
| Brand | JET |