Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57866

MPN #: JT9-708466DXK

JET JT9-708466DXK Model JJ-6HHDX 6" Long Bed Jointer with Helical Head Kit

Product Description

Any serious woodworker knows that square and flat stock is the key to producing fine work, so it's time to skip the hand tools and graduate to the JJ-6HHDX 6" long bed jointer. This beast boasts a helical insert cutterhead with staggered carbide inserts yet runs quietly and smoothly. Its exclusive front-mounted table adjustment handwheels make quick, easy and accurate corrections. Extra-long heavy-duty cast iron infeed and outfeed tables with precision-machined finish allow jointing of longer boards without tipping. Best of all, it comes with JET's industry-leading customer service professionals standing by to assist from setup to output.

Features:

  • Helical cutterhead with indexable carbide inserts for a superior finish and quieter cut
  • Extra-long heavy-duty cast iron infeed and outfeed tables with precision machined finish
  • Two-way tilting fence with positive stops at 45° and 90° to handle bevel operations
  • Industrial push-button controls are conveniently placed for easy access
  • Center fence controls are conveniently mounted to allow quick adjustments
  • Powerful 1HP motor easily handles the toughest jointing tasks
PRICE
$2,249.00

1
1
Ships in 161 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Cutting Capacity (W x D)6 X 1/2 in
Cutterhead Diameter2-1/2 in
Fence Size32-3/4 x 3-7/8 in
Table Size (L x W)56 X 7-3/8 in
Infeed Table Length27 in
Outfeed Table Length27-3/8 in
Top Height31-1/4 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage115 V
Motor Voltage115/230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part NumberJT9-708466DXK
Motor Horsepower1 HP
Cutterhead Speed6000 rpm
BrandJET
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts27
Amperage13/6.5 A
Motor Amps13/6.5 A
StyleLong Bed
Type of CutterheadHelical Inserts
Voltage115/230 V

Warranty

Warranty5 yr