- Standard Features include:
- Only 1.9 PSI
- High Velocity of airflow at 22,000' per minute
- Heavy Duty Housing
- Industrial Components for long life
- Noise level below 78dB
- Low cost / virtually maintenance free
- CSA, CE and U.L. approved motor components
Jet-Kleen Limited Personnel Blow Off and Drying System
Write a Review
|
Questions & Answers (0)
Product Description
The newest addition to the popular Jet-Kleen series, the Jet-Kleen Limited Personnel Blow-Off and De-Dusting System is an economical alternative to compressed air systems incorporating many of the same features that have made the original Jet-Kleen such a resounding success. The Jet-Kleen Limited Blow-Off System provides safe and effective removal of residues - such as dust, fiber, water, and particulate matter - from people, surfaces, or work environments, at a fraction of the cost of compressed air systems while being a much safer alternative. The Jet-Kleen Limited is ideal for companies seeking to improve employee safety as well efficiency. Although safe for individual use - it can be aimed directly at bare skin - the Jet-Kleen Limited still delivers a powerful volume of oil-free, clean and dry air that quickly and effectively removes moisture. The Jet-Kleen Limited delivers the many of the same features of the original Jet-Kleen in a smaller, more cost-effective package.
PRICE
$1,525.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11IN in |
| Width | 7 in |
| Height | 9 in |
| Weight | 10 lbs |
| Hose Length | 96 in |
Product Details
| Horsepower | 2 HP |
| Color | Black |
| Series | Jet-Kleen |
| Max PSI | 3 psi |
| Style | Cylindrical |
| Voltage | 240 V |
| Made in the USA | Y |
| Material | High Impact Plastic |
| Description | Jet-Kleen Limited Portable Blow Off System |
| Package Quantity | 1 |
| Manufacturers Part Number | JKL-240 |
| Noise Output | 78 dBA |
| Brand | Specialized Safety Products |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | Components are UL & CSA Approved |