Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB661709

MPN #: 11-208-0219

Cejn® Compressed Air Series 208 Full Flow 13" Tube - Pkg Qty 10

Product Description
The Cejn® Series 208 blowgun has a valve package that enables it to handle both air as well as non explosive fluids The series is offered in several styles, including standard full flow, noise reducing star tip, and a pressure regulated safety version Various tubes and nozzles are available to meet specific application requirements *High blowing force *Easily regulated infinite flow adjustment *Ergonomic, comfortable grip

PRICE
$259.50  Sold in packages of 10 / $25.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3.5 mm in

Product Details

TypeBlow Gun
CFM13 CFM
Series208
For Use WithCompressed Air, Non-Explosive Fluids
Max PSI232 psi
Temperature Range-4 to +140 °F
Seal MaterialNBR
MaterialBrass/Plastic
Min Burst Pressure928 psi
DescriptionFull Flow
Max Operating PSI232 psi
Manufacturers Part Number11-208-0219
PSI232 psi
BrandCejn