Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169251

MPN #: JT9-376400

JET® JLH-250WO-5 Lever Hoist with Overload Protection, 2-1/2 Ton Capacity, 5' Lift

Product Description
JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Safety comes standard with features such as slip clutch style overload protection, which prevents the Lever Hoist from lifting or pulling damaging loads beyond its rated capacity. Our lightweight design, shorter handle, and smaller body are ideal for confined areas and low headroom applications. Backed by a lifetime replacement warranty, JET®'s revolutionary single-piece brake design fuses the three components into the safest brake system in the market. The JET® JLH Series is available in 1/4 ton to 9 ton capacities, with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). Whether it's inverted, vertical, horizontal, or any other load angle, the JET® JLH Lever Hoist is the solution for your heavy-duty industrial needs.

Features:
  • All steel construction
  • Caged needle bearings support the load sheave to increase efficiency and promote smooth operation
  • Enhanced ergonomic grip allows for greater operator control and increased comfort
  • Grade 100, corrosive resistant plated load chain is a smaller, more compact link that is 20% stronger than Grade 80 load chain
  • Heat Treated Load Plates
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging
  • Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security


PRICE
$839.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height5-7/8 in
Weight Capacity2-1/2 lbs
Weight25 lbs
Handle Length10-1/4 in
Head Room14-3/4 in
Lift5 ft
Effort to Move Max Weight Capacity82 lbs

Product Details

Assembly RequiredNo
TypeLever Hoist
ColorGray
SeriesJLH
MaterialSteel
OperationLever
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-376400
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3