JET® JLA-075-30 Lever Hoist, 3/4 Ton Capacity, 30' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The JLA series also expands your capabilities with its compact body, allowing you to get into tight areas where larger body hoists cannot.
PRICE
$475.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Head Room | 10-1/4 in |
| Lift | 30 ft |
| Handle Length | 7-1/16 in |
Product Details
| Type | Standard Chain Hoist |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Gray/Black |
| Series | JLA |
| Manufacturers Part Number | 375330 |
| Brand | JET |