JET® JLH-900WO-30 Lever Hoist with Overload Protection, 9 Ton Capacity, 30' Lift
Write a Review
|
Questions & Answers (0)
Product Description
JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Safety comes standard with features such as slip clutch style overload protection, which prevents the Lever Hoist from lifting or pulling damaging loads beyond its rated capacity. Our lightweight design, shorter handle, and smaller body are ideal for confined areas and low headroom applications. Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market. The JET® JLH Series is available in 1/4 ton to 9 ton capacities, with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). Whether it's inverted, vertical, horizontal, or any other load angle, the JET® JLH Lever Hoist is the solution for your heavy-duty industrial needs.
PRICE
$3,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Height | 16-5/16 in |
| Weight Capacity | 18000 lbs |
| Weight | 104 lbs |
| Handle Length | 10-1/4 in |
| Head Room | 29-51/64 in |
| Lift | 30 ft |
Product Details
| Assembly Required | No |
| Type | Lever Hoist |
| Color | Gray |
| Series | JLH |
| Material | Steel |
| Operation | Lever |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-376705 |
| Suspension | Hook |
| Brand | JET |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/ASME B30.21 & HST-3 |