JET® JLP-050A-30 Mini-Puller Lever Hoist, 1/2 Ton Capacity, 30' Lift
Write a Review
|
Questions & Answers (0)
Product Description
JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A Lever Hoist is available in 1/4 ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade Lever Hoist.
PRICE
$479.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Height | 5-5/16 in |
| Weight Capacity | 1/2 lbs |
| Weight | 15.3 lbs |
| Handle Length | 6 in |
| Head Room | 10 in |
| Lift | 30 ft |
Product Details
| Assembly Required | No |
| Type | Lever Hoist |
| Color | Gray |
| Series | JLP |
| Material | Steel |
| Operation | Lever |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-287205 |
| Suspension | Hook |
| Brand | JET |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/ASME B30.21 & HST-3 |