Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331341

MPN #: JT9-350132

JET® JMD-15 Mill/Drill With Newall DP500 DRO 1 HP, 115/230V, 1Ph

Product Description

Mill drills are a lighter alternative to a milling machine. These combine a belt driven drill press with the dual coordinate abilities of the milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability.Made to order.

Features:

  • One-piece cast iron column for added support
  • Belt cover with quick slide latch allows faster belt adjustment to change spindle speeds
  • Base taper allows for easier clean up
  • Drill Press angle vise
  • UL Listed motor
  • Extra large worktable
  • Easy to read external depth gauge
  • 360° head swivel
  • Work lamp
  • 1/2" drill chuck, chuck arbor
  • Draw bar
  • Drill Chuck Guard
  • Adjustable Carbide facemill
PRICE
$5,729.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width37-1/2 in
Height42 in
Weight440 lbs
Max Distance Spindle to Table14-1/2 in
Spindle Travel3-1/2 in
Face Milling Capacity2-1/2 in
Quill Diameter2-7/16 in
Table Size (L x W)7-1/2 x 23 in
T-Slots Number And Size4 and 9/16 in
End Milling Capacity1/2 in
T-Slot Centers1-13/16 in
Drilling Capacity1 in
Table Longitudinal Travel14 in

Product Details

Motor Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-350132
Spindle TaperR-8
BrandJET
Horsepower1 HP
Number of Spindle Speeds12
Work Table Weight Capacity350 lbs
Range of Spindle Speeds110-2580 rpm
Prewired115V

Warranty

Warranty2 yr