Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331344

MPN #: JT9-350135

JET® JMD-18PFN Mill/Drill With Newall DP500 DRO 2 HP,115/230V, 1 Ph

Product Description

Mill drills are a lighter alternative to a milling machine. These combine a belt driven drill press with the dual coordinate abilities of the milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability. Made to order.

Features:

  • One-piece cast iron column for added support
  • Belt cover with quick slide latch allows faster belt adjustment to change spindle speeds
  • Base taper allows for easier clean up
  • Drill Press angle vise
  • UL Listed motor
  • Extra large worktable
  • Positive quick-stop knob and easy to read internal depth gauge
  • 360° head swivel
  • Work lamp
  • Heavy-duty power downfeed with manual fine feed (JMD-18PFN)
  • 1/2" drill chuck, chuck arbor
  • Draw bar
  • Drill Chuck Guard
  • Adjustable Carbide facemill
  • Mill Drill Stand, p/n 350045, shown in some images, is optional
PRICE
$7,989.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width40 in
Height51 in
Weight700 lbs
Max Distance Spindle to Table28 in
Spindle Travel5 in
Face Milling Capacity3 in
Quill Diameter3 in
Table Size (L x W)9-1/2 x 31-3/4 in
T-Slots Number And Size4 and 5/8 in
End Milling Capacity3/4 in
T-Slot Centers1-13/16 in
Drilling Capacity1-1/4 in
Table Longitudinal Travel20-1/2 in

Product Details

Motor Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-350135
Spindle TaperR-8
Quill Down Feed Rates (IPR)0.0047, 0.007, 0.001
BrandJET
Horsepower2 HP
Number of Spindle Speeds12
Work Table Weight Capacity400 lbs
Range of Spindle Speeds150-3000 rpm
Prewired115V

Warranty

Warranty2 yr