Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2888975

MPN #: S74023C.4X

Tingley® Job Sight Class 1 Short Sleeve T-Shirt, Black with Fluorescent Yellow-Green, 4XL

Product Description
ANSI and CSA Short Sleeve T-Shirts utilize premium snag resistant polyester, and breathable Sawtooth two-tone reflective tape.

Lightweight Job Sight™ Class 1 Shirt utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance.

Ideal Applications: Environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort

Features & Benefits:
  • ANSI/ISEA 107 Type O Class 1 compliant t-shirt for high visibility
  • CSA Z96 Class 1 Level 2 compliant for high visibility
  • Short sleeve
  • Premium lightweight snag resistant polyester material provides breathability and comfort
  • 2" Sawtooth™ two-tone silver reflective tape
  • 1 Pocket

ANSI 107 Class 1 defines the minimal level of visibility. Type O specifies Off-Roadway and Non-Roadway use.

Meets CSA Z96 requirements for high-visibility safety clothing for Canadian workers.

Designed to meet the ANSI 107 standard, Job Sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.

PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33.5"
Size4XL
Fits Chest Size60"

Product Details

TypeHi-Visibility Shirt
Reflective TapeYes
ClassANSI Class 1; CSA Class 2
ColorBlack
Number of Pockets1
High VisibilityYes
MaterialPolyester
DescriptionJob Sight Class 1 Short Sleeve T-Shirt
Package Quantity1
GenderUnisex
Manufacturers Part NumberS74023C.4X
WaterproofNo
Primary UseHeat Stress Protection
BrandTingley