Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133816

Global Industrial™ Jobsite Slope Lid Chest, 41 Cu. Ft., Steel, Blue

Product Description
✓ Built in security system with secure padlock enclosure
✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle
✓ Two locking arm hinges
✓ Support rods convert lid to work surface

Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Slope Lid Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. Lid can be held in place via a support bar, making for a large work surface. Its steel construction and powder-coat finish increase resistance to corrosion and weather damage, while its bolsters are pre-drilled for users to easily mount optional caster sets. 1-Year Limited Warranty.

*NOTE: Padlock is not included. Master Lock No. 5 padlock is compatible and recommended.

Compatible Accessories:
  • 6" Caster Set with Brakes – Model 133727
  • 6" Caster Set with Brakes in Solid Polypropylene HD – Model 133728
  • PRICE
    $1,599.00

    1
    1
    Available on or around 09/08/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height39-3/8 in
    Weight128 lbs
    Usable Volume41 ft³

    Product Details

    TypeJobsite Chest
    ColorBlue
    Lock MechanismPadlockable
    StyleSlope Lid
    MaterialSteel
    Manufacturers Part Number133816
    BrandGlobal Industrial

    Warranty

    Warranty1 yr