Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Radians

Model # :WBB1508438

MPN #: JR0110ID

Radians® JR0110ID Journey™ Half Frame Safety Glasses, Clear Lens, Black Frame - Pkg Qty 12

Product Description
Radians Journey™ safety glasses provide excellent optics and coverage. Scratch resistant coating on all protective lenses. Eyewear also available with Realtree Hardwoods® camo pattern on the frame. 9.75 base curve lense with temple length adjustment. Soft, rubber nosepiece.

PRICE
$30.60  Sold in packages of 12 / $2.55 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberJR0110ID
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandRadians
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
VentilationNo
Adjustable TempleNo
SeriesJourney
DiopterNo
Anti FogNo
Package Quantity12
DescriptionRadians® Journey™ Half Frame Safety Glasses
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3