Related Products
The Skullerz MODI Over-the-Glasses (OTG) Anti-Scratch and Anti-Fog Safety Goggles feature an oversized, wrap-around lens for a wide range of vision and seamless fit over prescription glasses. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide clear vision and protect eyes from flying dust, debris and liquid splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and particles. The vented frame allows for airflow and improved anti-fog performance. The ...
Ztek Readers® Eyewear Clear +1.5 Lens, Clear Frame Soft, non-slip rubber temple tips. Integrated nose piece. Lenses are coated for superior scratch resistance. Lenses provide 99% protection against harmful UV rays. Economical wrap-around single lens provides full panoramic view. Custom imprinting available. Certifications: ANSI/ISEA Z87.1-2020 + High Impact CAN/CSA Z94.3-2020 CE/UKCA EN 166
Uvex® Seismic Hydroshield Anti-Fog Glasses, Black Frame, Clear Lens, Scratch-Resistant, Hard Coat The Uvex Seismic promises to be a strong addition to your protective eyewear program and one more way Uvex is helping you build a culture of safety in the workplace. Provides protection against impact, sun, wind, dust and airborne debris. With its superior coverage, Uvex Seismic sealed eyewear is ideal for dirty, high-particulate work environments such as grinding, chipping, shaving and sanding. Available with standard lenses and reading magnifiers to meet the needs of more workers, the ...
Sellstrom® Safety Goggles, Soft Protective Eye Shield, Unisex, Clear Lens, Direct Vent, Adjustable Strap, S81000 OTG: These stylish goggles are made with a soft flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear the wraparound construction provides a perfect fit and seal. Vented: Made with a clear uncoated polycarbonate lens to provide optical clarity during a variety of applications; These protective goggles have direct vents that allow maximum airflow while protecting against dust and flying debris. Certified: With an adjustable 18" flame ...
Elvex® Helium 20™ WELSG62CAFPINK Lightweight Safety Glasses, Anti-Fog Clear Lens, 12/Pk Helium 20® with Ergofit™ Temples in 50% VLT Copper Blue Blocker SuperCoat™ Anti-Fog lens. Only 20 grams, designed to fit broader facial profiles while offering extended lens coverage. Class 1 distortion-free optics. ErgoFit™ Temples fit the contour of your head for an amazingly comfortable, secure, non-slip fit even with ear muffs and headgear. Extended lens coverage for great protection and style. Neutral Pantoscopic Angle and Extended Nose Bridge to designed to fit broader ...