Radians® JR0120ID Journey Half Frame Safety Glasses, Smoke Lens, Black Frame - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Radians Journey safety glasses provide excellent optics and coverage. Scratch resistant coating on all protective lenses. Eyewear also available with Realtree Hardwoods® camo pattern on the frame. 9.75 base curve lense with temple length adjustment. Soft, rubber nosepiece.
PRICE
$36.45 Sold in packages of 12 / $3.04 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Smoke |
| Frame Color Family | Black |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | JR0120ID |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Radians |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Ventilation | No |
| Adjustable Temple | No |
| Series | Journey |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Radians® Journey Half Frame Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CSA Z94.3 |