Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3082327

MPN #: JT9-737000

JET JRL-912 Router Lift

Product Description

Our premium router lift kit with brake offers several features for an accurate and efficient routing experience. The sturdy four-post, chain driven design offers smooth operation for the lifting mechanism. Above the table, one turn of the dials raises and lowers the lift up to 2mm at a time. The convenient lock dial ensures the lift will stay in position no matter the load on the tool. The precision milled aluminum carriage bracket and leveling screws guarantee and accurate and easily adjustable routing experience. Sturdy Four-Post, chain driven design ensures smooth operation. Above the table height and lock adjustment results in simpler, more efficient adjustments. Precision milled aluminum carriage bracket and level screws result in a smooth, accurate, and easily adjustable work surface. Fits Powermatic PM2000B Router Extension Table, and Jet Router Table.

PRICE
$849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-737000
TypeRouter Lift
DescriptionRouter Lift
BrandJET