Roller - 1-3/8" Dia. x 18 Ga. Galvanized Steel for 22" Between Frames with 1/4" Dia. Spring Loaded Carbon Steel Axle.
UNEX® JRS 22" BF 1-3/8" Dia. Gal. Steel Roller for 24"W Roller Conveyors
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Weight | 2 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 22 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Color | Silver |
| Series | JRS |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2B034 |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |