UNEX® JRS 10" BF 1-3/8" Dia. Aluminum Roller for 12"W Roller Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
Roller - 1-3/8" Dia. x .058 Aluminum for 10" Between Frames with 1/4" Dia. Spring Loaded Carbon Steel Axle.
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Weight | 0.5 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 10 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Material | Aluminum |
| Color | Silver |
| Series | JRS |
| Manufacturers Part Number | 2B012 |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |