Lithonia Lighting® JSBT Tapered Surface Mount Disk Light, 3000K, 750 Lumens, White
Write a Review
|
Questions & Answers (0)
Product Description
JSBT SlimBasics Tapered LED Disk Light Series comes in 4" and 6" sizes and provides even illumination where you need it most. Designed to provide good lighting quality, while also being budget friendly, the JSBT is the lowest total install cost LED solution for residential spaces. The matte white aluminum housing is aesthetically pleasing bringing a design element that blends with any décor. Perfect for use in single-family, multi-family and light commercial spaces including kitchens, closets, hallways, bathrooms, laundry rooms and much more.
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1 |
Product Details
| Color Temperature | 3000 K |
| Color | White |
| Series | JSBT |
| CRI | 90 |
| Mounting Location | Ceiling |
| Voltage | 120 V |
| Manufacturers Part Number | 271W06 |
| CI Code | 271W06 |
| Housing Material | Molded polycarbonate |
| Lumens | 750 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | ETL, Energy Star |