United Abrasives - Sait 77486 Sand-Light Hand Pad 6 " x 9" White Non-Woven Light Duty - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Light duty hand pad. For light cleaning and polishing.
PRICE
$39.20 Sold in packages of 20 / $1.96 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Applicable Materials | Wood & Concrete |
| Color | White |
| Series | Sand-light |
| Manufacturers Part Number | 77486 |
| Bonding Type | Resin |
| Grade | Light Duty |
| Tool Compatibility | Hand Use |
| Abrasive Material | Non-Woven |
| Brand | United Abrasives-Sait |