JET® JTM-1050EVS2/230 Milling Machine with Acu-Rite 203 DRO, X & Y-Axis Powerfeeds, 3 HP, 230V
Write a Review
|
Questions & Answers (0)
Product Description
The JET® JTM-1050VS2 features Certified Meehanite® castings, a heavy-duty hardened and ground 10" x 50" table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET® Variable Speed Milling Machines easy to use. JET® precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET® Two Year Warranty.
PRICE
$25,929.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 63 in |
| Height | 87 in |
| Weight | 2580 lbs |
| Table Size (L x W) | 10 x 50 in |
| Collet Capacity | 1/8 - 7/8 in |
| Quill Diameter | 3-3/8 in |
| Table Longitudinal Travel | 35-1/3 in |
| Table Cross Travel | 14-3/4 in |
Product Details
| Powerfeed | X & Y-Axis |
| Number of Spindle Speeds | Variable |
| Style Type | Variable Speed R8 |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Range of Spindle Speeds | 60 - 4,500 rpm |
| Phase | 3 |
| Manufacturers Part Number | JT9-690605 |
| Motor Horsepower | 3 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |