Jet JTM-1050VS2 3-Axis MILLWR w/Air Draw Bar
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty. JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention. Swing away control box houses an e-stop and puts all controls at the operators fingertips. Automatic oiler releases 3 to 6 cc/cy of lubrication at adjustable time intervals. For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups.
PRICE
$62,049.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 10 x 50 in |
| Table Longitudinal Travel | 36 in |
| Table Cross Travel | 14-3/4 in |
Product Details
| Motor Voltage | 230 V |
| Voltage | 230 |
| Phase | 3 |
| Description | JTM-1050VS2 3-AXIS MILLPWR w/ AIR DRAW BAR |
| Series | JTM-1050EVS2 |
| Manufacturers Part Number | JT9-690926 |
| Motor Horsepower | 3 HP |
| Powerfeed | N |
| Brand | JET |