Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2321836

MPN #: JT9-691941

Jet JTM-1254VS with 3-Axis ACU-RITE G-2 MILLPOWER CNC

Product Description

JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty.

Features:
  • CNC Vertical Milling Machine Package JTM-1254VS
  • Features of the ACU-RITE MILLPWR G2 CNC Package
  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • High precision Class 7 spindle bearings
  • Quick Spindle Feed Nut
  • Features of the ACU-RITE MILLPWR G2 CONTROLLER
  • USB + Ethernet compatible
  • Simplified navigation that eliminates multiple menu screens
  • 12.1" High resolution display (1024 x 768) with 3D graphics
  • 1 GHz Celeron® M processor
  • Expanded tool library and Datum offsets
  • Program preview provides a graphical representation prior to operation
  • Program size limit increased by 90% to 9,999 steps
  • Jog Control allows table movement, quickly from one location to another - using one axis at a time or any two axes simultaneously
  • 3-D Contouring, ability to import and run G-code files from CAD/CAM programs
  • Mirror/Repeat/Rotate/Explode/Merge, easily manipulate, explode and merge part programs to save time and reduce program steps
  • Menu-prompted Conversational programming, easily create part programs, edit, reverse, change, delete and copy/move steps - follow the menu prompts and let MILLPWR G2 do the rest
  • Built-in Calculator, perform standard, trig and geometry calculations and transfer them directly into part programs
  • Custom Pockets and Islands utilize the new optimized path and ramp feed features
  • Circles including the Pocket, Frame, Ring and Helix incorporate the new ramp feed feature
  • May be used automatically or manually for ultimate shop versatility
  • Available offline software
  • Estimated runtime feature
  • Three Precision ground t-slots
  • Turcite B on X & Y Axis
  • Adjustable gibs throughout
  • CSA/CUS: Following strict guidelines and electrical requirements, these JET Mills are CSA/CUS certified
  • Automatic Lubrication every 180 minutes with a flow of 3-6cc reduces maintenance
  • Two 115V outlets on electrical box for Powerfeeds only


PRICE
$62,165.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length104-1/4 in
Width79-7/8 in
Height92-1/8 in
Weight3696 lbs
T-Slots Centers2-1/2 in
Max Distance Spindle to Table23 in
Travel Of Ram25 in
Spindle Travel5 in
Quill Diameter4-1/8 in
Travel Of Knee19-1/4 in
Table Size (L x W)12 x 54 in
Column Width14-1/4 in
Saddle Width25-5/8 in
Min Distance Spindle to Column7-1/2 in
Table Longitudinal Travel33-7/8 in
Max Distance Spindle to Column27-3/4 in
Table Cross Travel15-1/3 in

Product Details

PowerfeedX, Y & Z-Axis
Motor Voltage230/460 V
DRO3-AXIS ACU-RITE MILLPWR® G2
Phase3
Head Movement (Degrees)90°R & L 45° F & B °
Manufacturers Part NumberJT9-691941
Motor Horsepower5 HP
Spindle TaperNST #40
Quill Down Feed Rates (IPR).0015 - .003 - .006
BrandJET
Work Table Weight Capacity925 lbs
StyleCNC
Range of Spindle Speeds80 - 3,800 rpm
DescriptionJTM-1254VS with 3-Axis ACU-RITE G-2 MILLPOWER CNC
Prewired230V

Warranty

Warranty2 yr