JET JTM-2 W 3X 203 (KNEE), X-PWRFD
Write a Review
|
Questions & Answers (0)
Product Description
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty. Certified Meehanite® Castings. Precision bored and honed milling head. Large diameter quill is chromed.
PRICE
$19,679.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 64 in |
Product Details
| Type | Mill |
| Description | JTM-2 W 3X 203 (Knee), X-PWRFD |
| Manufacturers Part Number | JT9-690095 |
| Spindle Taper | R-8 |
| Brand | JET |
| Style Type | Variable Speed R8 |