Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169371

MPN #: JT9-690069-4

JET® JTM-4VS Milling Machine, Newall DP700 DRO & X-Axis Powerfeed & Power Draw Bar, 3 HP, 460V

Product Description

Constructed using the Certified Meehanite® casting process, JET® Variable Speed Milling Machines with Power Draw Bar provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET® Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET® JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty.

Features:
  • Adjustable gibs throughout
  • Heavy duty splined motor drive
  • Internal coolant tank built into casting base for use with coolant system (Coolant pump not included)
  • Large Diameter quill is chromed
  • One shot lubrication system
  • Precision hardened and ground ways and table
  • Spindle head is internally cooled
  • Tolerance test sheet included


PRICE
$22,919.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66
Width63 in
Height85 in
Weight2420 lbs
Table Size (L x W)9 x 49 in
Collet Capacity1/8 - 7/8 in
Quill Diameter3-3/8 in
Table Longitudinal Travel34 in
Table Cross Travel12 in

Product Details

PowerfeedX-Axis
Number of Spindle SpeedsVariable
Style TypeVariable Speed R8
Motor Voltage230/460 V
DRONewall DP700
Range of Spindle Speeds60 - 4,200 rpm
Phase3
Manufacturers Part NumberJT9-690069-4
Prewired230
Motor Horsepower3 HP
BrandJET

Warranty

Warranty2 yr