JET® JT9-690542 JTM-949EVS DP700 3X (K) DRO X&Y PWRFD
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Meehanite® casting process, The JTM-949EVS, 9" x 49" Electronic Variable Speed Milling Machines provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design. These new Mills have features you've come to expect and is backed by the industry-leading JET Two Year Warranty.
PRICE
$28,359.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 63 in |
| Height | 86 in |
| Weight | 2420 lbs |
| Table Size (L x W) | 9 x 49 in |
| Table Longitudinal Travel | 36 in |
| Table Cross Travel | 12-5/8 in |
Product Details
| Powerfeed | X & Y-Axis |
| Style Type | Mill |
| Motor Voltage | 230 V |
| DRO | Newall DP700 |
| Phase | 3 |
| Manufacturers Part Number | JT9-690542 |
| Motor Horsepower | 3 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |