JET® JTM-949EVS Milling Machine with Acu-Rite 203 DRO & X, Y & Z-Axis Powerfeeds, 3 HP, 230V
Write a Review
|
Questions & Answers (0)
Product Description
JET® Milling Machine, 9 in L x 49 in W Table, 36 in Longitudinal Travel, 12-5/8 in Cross Travel, 15-3/4 in Knee Travel, 15-1/4 in Ram Travel, 60 to 4500 rpm Spindle Speed, Electronic Variable Speed Control, 5 in Spindle Travel, R-8 Spindle Taper, 3-3/8 in Quill Dia, 20-3/4 in Spindle to Table Distance, 4-3/4 to 18-1/8 in Distance Between Centers, 720 lb Table Load, 3 T-Slots, 5/8 in T-Slot, 90 deg Right/Left, 45 deg Backward/Forward Tilting Angle, 3 hp, 230 VAC, 67 in L x 64 in W x 86 in H.
PRICE
$24,599.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 63 in |
| Height | 86 in |
| Weight | 2420 lbs |
| Table Size (L x W) | 9 x 49 in |
| Collet Capacity | 1/8 - 7/8 in |
| Quill Diameter | 3-3/8 in |
| Table Longitudinal Travel | 30-3/4 in |
| Table Cross Travel | 12-5/8 in |
Product Details
| Powerfeed | "X, Y & Z-Axis" |
| Number of Spindle Speeds | Variable |
| Style Type | Variable Speed R8 |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Range of Spindle Speeds | 60 - 4,500 rpm |
| Phase | 3 |
| Manufacturers Part Number | JT9-690519 |
| Motor Horsepower | 3 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |