- Meehanite casting
- Hardened and ground table
- Chrome lead screws on X and Y axis
- Satin chrome finished dials
- Precision bored and honed Milling head
- Large diameter quill is chromed
- High precision Class 7 spindle bearings
- Spindle head is internally cooled
- No fuse breaker power connection
- Heavy-duty motor drive
- Chrome plated motor shaft with bearing support at end
- One -piece quill pinion and shaft
- Three-stage power downfeed with automatic stop
- Heavy-duty spindle brake
- Locks on all movable surfaces
- Hardened and ground square vertical knee ways and cross ways
- Adjustable gibs throughout
- Internal coolant tank built into base for use with coolant system (Coolant pump not included)
- Tolerance test sheet included
- One-shot lubrication system
- Way Covers
- Draw Bar
- Tool box with tools
JTM1050 Mill, 200S,XTPFA,DRW Bar, RISER BLK
Write a Review
|
Questions & Answers (0)
Product Description
The JET JTM-1050 features Meehanite castings, a heavy-duty hardened and ground 10ö x 50ö table, and high precision class 7 precision bearings support the spindle. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
PRICE
$28,359.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| T-Slots Centers | 2-1/2 in |
| Travel Of Ram | 20-1/2 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14-1/4 in |
| Table Size (L x W) | 10 x 50 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| Table Longitudinal Travel | 35 in |
| Table Cross Travel | 15-1/4 in |
| Distance Spindle To Column | 19 (max) in |
Product Details
| Powerfeed | X-Axis |
| Motor Voltage | 230/460 V |
| DRO | Acu-Rite 200S |
| Phase | 3 |
| Head Movement (Degrees) | 90° R & L 45°F & B ° |
| Manufacturers Part Number | JT9-690235 |
| Motor Horsepower | 3 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Number of Spindle Speeds | Variable |
| Work Table Weight Capacity | 720 lbs |
| Range of Spindle Speeds | 70 - 3800 rpm |
| Prewired | 230V |
Warranty
| Warranty | 2 yr |